6 AWG 1KV RWU90 Copper Electrical Cable, Black
Description
Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in all colors. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.
Specifications
Brand Name | Approved Vendor | Item Name | RW90U Building Cable |
Wire Gauge Size | 6 AWG | Number of Conductors | 1 |
Stranded/Solid | Stranded | Number of Strands | 7 |
Conductor Material | Copper | Insulation Material | XLPE |
Jacket Color | Black | Voltage Rating | 1000 V |
Outside Diameter | 8.8 mm | Insulation Thickness | 2.03 mm |
Amperage Rating | 55 - 100 A | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2, No. 38-05, RoHS Compliant | Application | For Direct Earth Burial |
Packages
300 - UNIT - 300 |