![cab750rw90alwhi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/503097329.jpg?preset=medium)
750 MCM 600V RW90 X-LINK Aluminum Cable, White
Description
RW90 cables are primarily used for power distribution. RW90 cables may be used in wet or dry locations, with conductor temperatures not exceeding 90°C. Voltage rating for RW90 cable is 600V. Compressed bare 8000 series aluminum, Class B stranded per ASTM Conductors. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP).
Specifications
Brand Name | Priority Wire & Cable | Item Name | RW90 Building Cable |
Wire Gauge Size | 750 kcmil | Stranded/Solid | Stranded |
Number of Strands | 58 | Conductor Material | Aluminum |
Insulation Material | Cross-Linked Polyethylene | Jacket Color | White |
Voltage Rating | 600 V | Outside Diameter | 1.071 in |
Insulation Thickness | 0.08 in | Amperage Rating | 435 A |
Weight | 2733 lb/km | Standards | ASTM Standards B 800, B 801, CSA 22.2 No. 38, Sunlight-Resistant, UL 44, Requirements of the Canadian Electrical Code |
Application | For Power Distribution, RW90 Cables May be Used in Wet or Dry Locations, with Conductor Temperatures Not Exceeding 90 °C |
Packages
300 - UNIT - 300 |