Abbotsford
cab750rw90red

750 MCM 600V RW90 X-LINK Stranded Copper Cable, Red

Price $123.5562 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:55392798

Description

Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes No. 8 AWG and larger are also sunlight resistant, marked "Sun Res". Rated FT4 in sizes 350 KCMIL and larger. This product meets the current RoHS requirements, and no lead is added or used in manufacturing. Copper RW90 is for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C.

Packages

305 - UNIT - (305)