
150mtr 10/2C NMD90 Loomex Cable, Red
Description
NMD90 cables are available as two- or three-conductor cables, with bare grounding conductor. The construction is manufactured using annealed (soft) copper conductors compressed stranding for the stranded conductors; a 90 °C rated thermoplastic polyvinyl chloride (PVC) insulation and a nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90 °C. The minimum recommended installation temperature is minus 25 °C for two-conductor cables and minus 10 °C for three-conductor cables (with suitable handling procedures).
Specifications
Brand Name | Approved Vendor | Item Name | NMD90 Building Wire |
Wire Gauge Size | 10 AWG | Number of Conductors | 2 |
Stranded/Solid | Solid | Number of Strands | 1 |
Length | 150 m | Conductor Material | Copper |
Insulation Material | PVC/Nylon | Jacket Material | PVC |
Jacket Color | Red | Voltage Rating | 300 V |
Outside Diameter | 0.481 in | Insulation Thickness | 0.034 in |
Jacket Thickness | 0.03 in | Amperage Rating | 40 A |
Weight per 1000 Foot | 122 lb | Temperature Rating | -25 to 90 °C |
Standards | ASTM, CSA C22.2 No. 48 (Non-Metallic Sheathed Cable), Canadian Electrical Code | Application | For Both Exposed Work In Dry Locations or Concealed Work In Dry or Damp Locations |
Packages
150 - UNIT - 150 | 2400 - SKID LAYER - 2400 |