Abbotsford
cab12/3d7

12/3C NMD90 Loomex Cable, Yellow

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:38

Description

NMD90 cables are available as two- or three-conductor cables, with bare grounding conductor. The construction is manufactured using annealed (soft) copper conductors compressed stranding for the stranded conductors; a 90 °C rated thermoplastic polyvinyl chloride (PVC) insulation and a nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90 °C. The minimum recommended installation temperature is minus 25 °C for two-conductor cables and minus 10 °C for three-conductor cables (with suitable handling procedures).

Specifications

Brand Name Approved Vendor Item Name NMD90 Building Wire
Wire Gauge Size 12 AWG Number of Conductors 3
Stranded/Solid Solid Number of Strands 1
Conductor Material Copper Insulation Material PVC/Nylon
Jacket Material PVC Voltage Rating 300 V
Outside Diameter 0.381 in Insulation Thickness 0.034 in
Jacket Thickness 0.03 in Amperage Rating 30 A
Weight per 1000 Foot 114 lb Temperature Rating -25 to 90 °C
Standards ASTM, CSA C22.2 No. 48 (Non-Metallic Sheathed Cable), Canadian Electrical Code Application For Both Exposed Work In Dry Locations or Concealed Work In Dry or Damp Locations

Packages

1 - UNIT - 1