Abbotsford
cab14/3d71500

1500mtr 14/3C NMD90 Loomex Cable, White

Price $2.6082 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 1500
Manufacturer:SONECABLE
Manufacturer #:848

Description

NMD90 cables are available as two- or three-conductor cables, with bare grounding conductor. The construction is manufactured using annealed (soft) copper conductors compressed stranding for the stranded conductors; a 90 °C rated thermoplastic polyvinyl chloride (PVC) insulation and a nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90 °C. The minimum recommended installation temperature is minus 25 °C for two-conductor cables and minus 10 °C for three-conductor cables (with suitable handling procedures).

Specifications

Brand Name Southwire Sub Brand Romex® SIMpull®
Item Name Insulated Wire Type Non-Metallic, Sheated
Wire Gauge Size 14 AWG Stranded/Solid Solid
Number of Conductors 3 Length 1500 m
Conductor Material Copper Jacket Material PVC
Color Black, Red, White Voltage Rating 300 V
Series/Model NMD90 Series Temperature Rating -25 to 90 °C
Standards ASTM Specified, CSA C22.2 No. 48 LL90458, CSA - FT1 Rated Application Exposed Work in Dry Locations or Concealed Work in Dry or Damp Locations Applications

Packages

1500 - UNIT - 1500 (ONE ROLL)