Abbotsford
cab2/3d7150

150mtr 2/3C NMD90 Loomex Cable, Yellow

Price $10.9842 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:NMD90 3C2 150M

Description

NMD90 cable is three-conductor with bare grounding conductor. The construction is manufactured using annealed (soft) copper conductors compressed stranding for the stranded conductors, a 90°C rated thermoplastic polyvinyl chloride (PVC) insulation and a nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. The cable jacket is colour coded for quick size identification. For the three-conductor cable: one conductor has white insulation, one conductor has black insulation, and the third conductor has red insulation. Unique SIM (SlikQuik™ Infused Membrane) Jacket™ construction allows for 50% reduction in pulling force resulting in easier installation, easier stripping, reduced burn-thru and tear resistance. May be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90°C. The minimum recommended installation temperatures is -10°C for three-conductor cables (with suitable handling procedures). Material should be properly stored above 0°C for 24 hours prior to installation. The maximum voltage rating for all intended applications is 300 V.

Specifications

Brand Name Approved Vendor Item Name NMD90 Building Cable
Type Romex Wire Gauge Size 2 AWG
Number of Conductors 3 Length 150 m

Packages

150 - UNIT - 150