Abbotsford
cab14/2d7bigbubba

150mtr 14/2C NMD90 Loomex Cable, White

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:NMD90 2C14 BIG BUBBA

Description

NMD90 cables are available as two- or three-conductor cables, with bare grounding conductor. The construction is manufactured using annealed (soft) copper conductors compressed stranding for the stranded conductors; a 90 °C rated thermoplastic polyvinyl chloride (PVC) insulation and a nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90 °C. The minimum recommended installation temperature is minus 25 °C for two-conductor cables and minus 10 °C for three-conductor cables (with suitable handling procedures).

Specifications

Brand Name Approved Vendor Item Name NMD90 Building Cable
Wire Gauge Size 14 AWG Number of Conductors 2
Stranded/Solid Stranded Length 150 m
Conductor Material Copper Insulation Material PVC
Jacket Material PVC Jacket Color Blue
Voltage Rating 300 V Temperature Rating -25 to 90 °C
Standards CSA FT1, CSA C22.2 No 48-M90 Certified, RoHS Compliant Application For Exposed and Concealed Wiring in Dry or Damp, Locations where not Exposed to Mechanical Injury

Packages

150 - UNIT - 150