Abbotsford
cab10/19t90bro300

300mtr 10 AWG T90/TWN75 Stranded Copper Cable, Brown

Price $1.5957 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:318

Description

Type THHN or THWN-2 or MTW copper conductors are annealed (soft) copper, insulated with a tough heat and moisture resistant polyvinyl chloride (PVC), over which a nylon (polyamide) or UL-listed equal jacket is applied, Type THHN or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code®2. When used as Type THHN, conductor is suitable for use in dry locations at temperatures not to exceed 90 °C. When used as Type THWN-2, conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 °C or not to exceed 75 °C when exposed to oil or coolant. When used as Type MTW, conductor is suitable for use in wet locations or when exposed to oil or coolant at temperatures not to exceed 60 °C or dry locations at temperatures not to exceed 90 °C (with ampacity limited to that for 75 °C conductor temperature per NFPA 79). Conductor temperatures not to exceed 105 °C in dry locations when rated AWM and used as appliance wiring material. Voltage for all applications is 600 volts.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name Building Cable Type Type THHN
Wire Gauge Size 10 AWG Number of Conductors 1
Stranded/Solid Stranded Number of Strands 19
Conductor Material Copper Insulation Material PVC
Jacket Color Green Voltage Rating 600 V
Series/Model T90/TWN75 Series Outside Diameter 165 mil
Insulation Thickness 0.015 in Jacket Thickness 0.004 in
Amperage Rating 40 A Temperature Rating -40 to 90 °C
Standards ASTM B3, B8, B787, CSA C22.2 No.75, LL90458, Canadian Electrical Code, CSA FT1 Rated, UL, c(UL) and CSA listed Application Dry Locations Applications

Packages

300 - UNIT - 300 7500 - SKID LAYER - 7500