Abbotsford
cab18/3fshaaft4

18/3C FT4 Shielded Armored Fire Alarm Cable

Price $3.5578 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:REMEXR002933SIALJ1

Description

Fire Alarm Cable, PVC - FT4. Fire Alarm cables are used for wiring of fire alarms, smoke detectors, voice communications, burglar alarms and fire protective circuits. Applications not to exceed 300 volts, suitable for use from -30°C to +105 °C. Soft drawn or annealed solid bare copper, per ASTM B-3, B-258. Color coded polyvinyl chloride (PVC) insulation, which is rated 105°C.

Specifications

Brand Name Remee Products Item Name Fire Alarm Cable
Wire Gauge Size 18 AWG Number of Conductors 3
Conductor Material Soft Drawn or Annealed Solid Bare Copper Insulation Material CPVC
Jacket Material PVC Temperature Rating -30 to 105 °C
Standards ASTM B-3, B-258, FT4 Application Wiring of Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms and Fire Protective Circuits

Packages

300 - UNIT - 300 SKID - SKID - 7200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok