![cab18/10faft4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331984565.jpg?preset=medium)
18/10C Fire Alarm Cable, Red
Specifications
Brand Name | Remee Products | Item Name | Fire Alarm Cable |
Wire Gauge Size | 18 AWG | Number of Conductors | 10 |
Standards | FT4 Rated |
Packages
300 - UNIT - 300 | SKID - SKID - 3600 |
Brand Name | Remee Products | Item Name | Fire Alarm Cable |
Wire Gauge Size | 18 AWG | Number of Conductors | 10 |
Standards | FT4 Rated |
300 - UNIT - 300 | SKID - SKID - 3600 |