Abbotsford
Final sale
cab18/2faft4cut

18/2C Fire Alarm FT4 Cable Cut, Red

Price $0.8928 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:R00293FASJ1R

Description

Fire Alarm Unshielded FPLR Riser with 18 AWG solid bare copper 2 conductor, PVC insulation and jacket for fire protective signaling circuit applications.

Specifications

Brand Name Remee Products Item Name Fire Alarm Cable
Wire Gauge Size 18 AWG Number of Conductors 2
Length 300 m Standards FT4 Rated

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok