Abbotsford
cab18/2faft4deca

150mtr 18/2C FT4 Fire Alarm Cable

Price $0.9758 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:30-332

Description

Unshielded Multi-conductor 18 AWG Fire Alarm Cable with 2 solid copper conductors, PVC insulation, flame and sunlight resistant PVC outer jacket, 0.015 inch insulation thickness, 0.03 inch outer jacket thickness, 0.213 inch nominal diameter and 4 Lbs maximum pulling tension.

Specifications

Brand Name Deca Item Name Fire Alarm Cable
Type Multi-Conductor, Unshielded Wire Gauge Size 18 AWG
Number of Conductors 2 Stranded/Solid Solid
Conductor Material Copper Voltage Rating 300 V
Outside Diameter 0.213 in Insulation Material PVC
Insulation Thickness 0.015 in Jacket Material PVC
Jacket Thickness 0.03 in Temperature Rating -30 to 105 °C
Standards CSA C22.2 NO. 208, UL Listed Type FPL

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok