18/6 FT4 PVC Cable
Description
FT4 PVC cable of 18 AWG with 6-conductor.
Specifications
Brand Name | Approved Vendor | Item Name | Fire Alarm Cable |
Number of Conductors | 6 | Conductor Size | 18 AWG |
Jacket Material | PVC | Standards | FT4 Rated |
Packages
300 - UNIT - 300 |