![cab22/4pvcft4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74883100.jpg?preset=medium)
22/4C FT4 Unshielded Control Cable
Specifications
Brand Name | Approved Vendor | Item Name | Control Cable |
Type | Unshielded | Number of Conductors | 4 |
Conductor Size | 22 AWG | Jacket Material | PVC |
Standards | FT4 Flame Test |
Packages
300 - UNIT - 300 |
Brand Name | Approved Vendor | Item Name | Control Cable |
Type | Unshielded | Number of Conductors | 4 |
Conductor Size | 22 AWG | Jacket Material | PVC |
Standards | FT4 Flame Test |
300 - UNIT - 300 |