Abbotsford
pangj6120uh

PANDUIT 120 inch #6 AWG Type GJ Jumper Pre-Terminated on Both Ends, Yellow/Green

Price $84.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:GJ6120UH
Documents Documents

Description

One 120" length #6 AWG green wire with yellow horizontal stripe. Jumper is pre-terminated on one end with LCC6-14JAWH-L and the other end with LCC6-14JAW-L.INCLUDES: #6 AWG green wire, 120"/ 10 ft. with yellow horizontal stripe. Jumper is pre-terminated on one end with LCC6-14JAWH-L (Two-hole, long barrel lug with window, #6 AWG wire, 1/4* stud hole, .50 - .63 hole spacing, 45° angle tongue).And the other end with LCC6-14JAW-L (Two-hole, long barrel lug with window, #6 AWG wire, 1/4 stud hole, .50 - .63 hole spacing.

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Equipment Bonding Jumper Kit Type 45°, Straight, Dual Termination
Length 120 in Color Code Green/Yellow
Includes #6 AWG Green Wire with Yellow Horizontal Stripe Application For Telecom/Data Center
UPC 074983090068

Packages

1 - UNIT - 1 3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok