Abbotsford
panrgej657pfy

PANDUIT 57 inch #6 AWG (16mm²) Equipment Jumper Kit Terminated on One End

Price $39.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:RGEJ657PFY
Documents Documents

Description

#6 AWG (16mm²) jumper, 90° bent lug on grounding strip side, provided with .16 oz. (5cc) of antioxidant and two each #12-24 x 1/2, M6 x 12mm, #10-32 x 1/2 and M5 x 12mm thread-forming screws.FEATURES AND BENEFITS:• Bond network equipment to grounding strip or grounding busbar• Jumper kit available with one end factory terminated to attach to the grounding strip or grounding busbar; free end accommodates unique equipment terminations• Use jumpers with 90° bent lug, on grounding strip side, for high density grounding requirements up to one ground point per RU• Engineered to comply with US and International grounding requirements

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Equipment Jumper Kit Type Straight
Wire Size 6 AWG Length 57 in
Jacket Color Green/Yellow Includes 90° Bent Lug on Grounding Strip Side, 0.16 oz Antioxidant, (2) #12-24 x 1/2, (2) M6 x 12 mm, (2) #10-32 x 1/2 and M5 x 12 mm Thread-Forming Screws
Standards TIA-942/TIA-607-C, CSA Certified, UL Listed and RoHS Compliant Application For Telecom/Data Center
UPC 07498360864

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok