150mtr 18/2C FT4 Multi-Conductor Unshielded Low Voltage Thermostat Cable
Specifications
Brand Name | Remee Products | Item Name | Low Voltage Cable |
Type | Plenum, Unshielded | Voltage Rating | 30 V |
Conductor Size | 18 AWG | Number of Conductors | 2 |
Stranded/Solid | Stranded | Insulation Material | Polymer |
Length | 150 m | Conductor Material | Copper |
Series/Model | 18 Series | Conductor Type | Stranded Bare |
Insulation Color | Black, Red | Insulation Thickness | 0.007 in |
Jacket Material | Polymer | Jacket Color | White |
Jacket Thickness | 0.015 in | Nominal Outside Diameter | 0.15 in |
Temperature Rating | -2 to 60 °C | Standards | cETLus Listed, FT4 Rated, NEC Articles 800, 760, UL Subject 1424, Type FPLP, UL Subject 444, Type CMP FT6 |
Application | Communications and Signaling Power Limited Circuit Applications |
Packages
150 - UNIT - 150 | SKID - SKID - 18000 |