Abbotsford
cab24/4premft4ebluberkte

1000ft CAT5e LANmark-350 Riser Cable, Blue

Inventory
Unavailable for order
Manufacturer:BERK-TEK
Manufacturer #:10032426

Description

Berk-Tek’s LANmark-350 Premium category 5e UTP cable are designed to meet the most advanced UTP horizontal cable applications. Bare copper wire insulated with polyethylene. Two insulated conductors twisted together to form a pair and four such pairs cabled to form the basic unit jacketed with flame-retardant PVC. CMR-riser rated fire safety. Small, round design. ETL verified to TIA/EIA-568-C.2 and ISO/IEC 11801. Reliably supports 100BASE-TX Ethernet. Reduced installation costs and maintenance. Characterized to 450 MHz, 350 MHz greater than standard. Lower bit error rates, increases network efficiency and uptime. Box packaging.

Specifications

Brand Name Leviton Sub Brand LANmark-350
Item Name Cat 5e UTP Cable Type CMP, Riser
Wire Gauge Size 24 AWG Stranded/Solid Solid
Conductor Material Bare Copper Length 1000 ft
Insulation Material Polyethylene Jacket Material Flame Retardant PVC
Jacket Color Blue Number of Conductors 4-Pair
Frequency Rating 450 MHz Temperature Rating -20 to 75 °C
Standards ETL Verified to TIA/EIA-568-C.2 and ISO/IEC 11801 Certified Application For High End Transmission Links Supporting Today's Networking Protocols

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok