Abbotsford
cab24/4ps5ft4eblk

24/4 Category 5E 350 MHz Non-Plenum Cable

Price $0.7289 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:REMEE
Manufacturer #:5AE244UTPRM2B

Description

Category 5E 350 MHz non-plenum cable, black. No.24 AWG (0.5 mm) solid copper conductor insulated with polyethylene. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. The core is jacketed with a flame retardant PVC.

Specifications

Brand Name Remee Products Item Name Category 5e Cable
Type Non-Plenum Wire Gauge Size 24 AWG
Stranded/Solid Solid Conductor Material Copper
Insulation Material Polyethylene Jacket Material PVC
Jacket Color Black Bend Radius 1 in
Number of Conductors 4 Pair Outside Diameter 0.185 in
Velocity Factor 70% Capacitance 14 pF/ft
Frequency Rating 350 MHz Maximum Delay Skew 45 Nanosecond/100 m
Temperature Rating -10 to 60 °C Standards ANSI/TIA/EIA 568C.2, cETLus Listed, CMR, ISO/IEC 11801, NEC 800, UL 1666 FT4 Flame Test, RoHS Compliant

Packages

305 - UNIT - 305 SKID - SKID - 10980
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $0.6530 / M
Quantity M sold in multiples of 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok