Abbotsford
cab24/4ps5ft4egreberktek

1000ft CAT5e Hyperplus Riser UTP Cable, Green

Inventory
Unavailable for order
Manufacturer:BERK-TEK
Manufacturer #:10032539

Description

Berk-Tek's HYPER PLUS Standard category 5e UTP cable are designed for horizontal network and voice applications in a structured cabling network to connect between the user outlet and horizontal cross-connect. 24 AWG bare copper wire insulated with thermoplastic. Two insulated conductors twisted together to form a pair and four such pairs cabled to form the basic unit, jacketed with flame-retardant PVC. CMR-riser rated fire safety. Supports most data and voice applications. ETL Verified to TIA/EIA-568-C.2. Universally accepted design for global commercial network installations. Simplified structured cabling solution preserving long-term network investment. Characterized to 350, 250 MHz greater than the standard. Box packaging.

Specifications

Brand Name Leviton Sub Brand HyperPlus
Item Name Cat 5e UTP Cable Type CMP, Riser
Wire Gauge Size 24 AWG Stranded/Solid Solid
Conductor Material Bare Copper Length 1000 ft
Insulation Material Thermoplastic Jacket Material Flame Retardant PVC
Jacket Color Green Number of Conductors 4-Pair
Frequency Rating 350 MHz Temperature Rating -20 to 75 °C
Standards ETL Verified to TIA/EIA-568-C.2 Application For Horizontal Network and Voice Applications in a Structured Cabling Network to Connect Between The User Outlet and Horizontal Cross Connect

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok