Abbotsford
cab24/4ps5ft4egryhyp

HYPERLINE C5E-CMR-GY-30 Category 5e Cable FUTP4 4 Pair Conductors Gray

Price $0.5978 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:HYPERLINE
Manufacturer #:C5E-CMR-GY-30

Description

U/UTP, Category-5e Riser Solid bare copper cable. The cable construction is comprised of 8 x 24-gauge solid bare copper cores, which are then insulated with high density polyethylene insulation and organized into four color coded twisted pair sets of conductors. Along with a CMR rated jacket and a rip cord to facilitate easy jacket removal, Hyperlines Cat-5e CMR cable is easy to use during installations and pulls smoothly with no kinks. High performance of transmission. High quality of safety property. Sweep frequency up to 350 MHz. (Enhanced) verified to 100 MHz. Meets/exceeds ANSI/TIA-568-C.2 (2009). ISO/IEC 11801 (Edition 2.2). IEC 61156-5 (Edition 2.0). Flame Test UL 1666 (CMR). Quick Count marking system in feet. Suitable for applications : Transmission of digital and analogue for data, video and audio applications. IEEE 802.3u 100BASE-T and legacy speeds. CDDI / ATM / Token Ring. IEEE 802.3af (PoE) / IEEE 802.3at (PoE+). Category 5e Riser (CMR) is ideal for voice, data, video and security communication mediums for all your network installation requirements.

Specifications

Brand Name Hyperline Item Name Category 5e Cable
Type FUTP4 Wire Gauge Size 24 AWG
Stranded/Solid Solid Length 1000 ft
Jacket Color Gray Number of Conductors 4 Pair
Shield Material Aluminum Mylar

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok