REMEE 24/4PR FT4 CAT5E Enhanced Cable, Orange
Description
Category 5e Orange Siamese 350 MHz, Non-Plenum. No.24 AWG solid bare copper conductor insulated with polyethylene. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. Two cores are pulled parallel in a Siamese construction with a flame retardant PVC jacket.
Specifications
Brand Name | Approved Vendor | Item Name | Category 5e Cable |
Type | Enhanced | Wire Gauge Size | 24 AWG |
Jacket Color | Orange | Number of Conductors | 4 Pair |
Standards | FT4 Rated |
Packages
305 - UNIT - 305 | SKID - SKID - 10980 |