![cab24/4ps5ft6bluessex](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985775.jpg?preset=medium)
SUPERIOR ESSEX 0.190 inch OD 1000 ft Superior-Essex 51-241-28 Marathon LAN Plenum Category 5e Cable, Blue
Description
Marathon LAN® category 5e cable offers an exceptional value for jobs that require standards compliance at a cost-effective price. While Marathon LAN cable meets all of the ANSI/TIA-568-C.2 specifications, it also offers other features that make it easier to use, save on installation time and expense and ensure product quality during the installation. From the QuickCount® feature, which marks the exact cable remaining in the box, to the Wide Mouth payout design, which reduces tension on the wire as it is pulled during installation Marathon LAN cable provides more overall value than any other cat 5e product available today.
Specifications
Brand Name | Superior Essex | Sub Brand | Marathon LAN® |
Item Name | Category 5e Cable | Type | Plenum, Unshielded |
Wire Gauge Size | 24 AWG | Stranded/Solid | Solid |
Shield Type | Unshielded | Voltage Rating | 300 V |
Conductor Material | Bare Annealed Copper | Length | 1000 ft |
Insulation Material | Thermoplastic | Jacket Material | Flame-Retardant PVC |
Jacket Color | Blue | Number of Conductors | 4 |
Data Transfer Rate | 10 Mbps | Temperature Rating | -40 to 167 °F |
Standards | ANSI/TIA-568-C.2 |
Packages
305 - UNIT - 305 |