![cab24/4ps5ft6bluhubbell](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160473390.jpg?preset=medium)
HUBBELL 24/4PR FT6 Category 5e Cable UTP, Blue
Description
NEXTSPEED® Link-6 UTP cable is specifically designed and balanced to provide a high-performance, end-to-end system. Sweep tested to 350 MHz. Headroom over TIA and ISO Category 5e requirements. Reverse sequential footage marking.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Speedgain® |
Type | UTP | Conductor Material | Copper |
Length | 1,000 ft | Jacket Material | Low Smoke PVC |
Data Transfer Rate | 1GbE | Impedance | 100 Ohms Unbalanced |
Temperature Rating | -20 to 50 C | Standards | UL Verified TIA-568-C.2 |
Application | Plenum | UPC | 662620201023 |
Packages
1000 - UNIT - (1000) |