Abbotsford
cab24/4reel5ewhiberktek

1000ft CAT5e Hyperplus Riser UTP Cable, White

Inventory
Unavailable for order
Manufacturer:BERK-TEK
Manufacturer #:10032533

Description

Berk-Tek's HYPER PLUS Standard category 5e UTP cable are designed for horizontal network and voice applications in a structured cabling network to connect between the user outlet and horizontal cross-connect. 24 AWG bare copper wire insulated with thermoplastic. Two insulated conductors twisted together to form a pair and four such pairs cabled to form the basic unit, jacketed with flame-retardant PVC. CMR-riser rated fire safety. Supports most data and voice applications. ETL Verified to TIA/EIA-568-C.2. Universally accepted design for global commercial network installations. Simplified structured cabling solution preserving long-term network investment. Characterized to 350, 250 MHz greater than the standard. Reel in a box packaging.

Specifications

Brand Name Leviton Sub Brand HyperPlus
Item Name Cat 5e UTP Cable Type CMP, Riser
Wire Gauge Size 24 AWG Conductor Material Copper
Length 1000 ft Insulation Material Thermoplastic
Jacket Material Flame Retardant PVC Jacket Color White
Number of Conductors 4 Frequency Rating 350 MHz
Standards ETL Verified to TIA/EIA-568-C.2 Application For Horizontal Network and Voice Applications in a Structured Cabling Network to Connect Between The User Outlet and Horizontal Cross Connect

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok