Abbotsford
dahdhpfm920i5euer

DAHUA 305mtr CAT5e UTP CMR Cable

Price $211.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFM920I-5EU-ER

Description

Features: - 305 m (1000 ft) CAT5e UTP Cable- 99.97% Oxygen-free Copper Conductor- Customized PVC Outer Sheath- CMR Flame-Retardant: ETL Certified

Specifications

Brand Name Dahua Item Name Cat 5e UTP Cable
Wire Gauge Size 24 AWG Conductor Material Oxygen Free Copper
Length 305 m Insulation Material HDPE
Temperature Rating -4 to 140 °F Weight >=8000 g
Standards ETL Listed

Packages

305 - UNIT - (305)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok