![panpup5c04whf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324837724.jpg?preset=medium)
PANDUIT 1000 ft 4-Pair 24AWG TX5e Category 5e U/UTP Plenum Copper Cable, White
Description
Category 5e copper cable, 4-pair, 24AWG, U/UTP, CMP, White, 1000 feet in a carton.The Panduit Category 5e Cabling System provides Gigabit Ethernet performance with usable bandwidth beyond 100 MHz. With certified performance to the ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D standards, this system will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM- Token ring 4/16
Specifications
Brand Name | Panduit | Sub Brand | TX6000 |
Item Name | Category 5e Cable | Type | U/UTP |
Wire Gauge Size | 24 AWG | Voltage Rating | NA V |
Conductor Material | Copper | Length | 1000 ft |
Insulation Material | FEP, Polyolefin | Jacket Color | White |
Number of Conductors | 8 | Outside Diameter | NA mm |
Temperature Rating | -20 to 60 °C | Standards | ANSI/TIA-568-C.2 Category 5e, ISO 11801 Class D, IEC 61156-5 Category 5e, Plenum - NFPA 262 and CSA FT-6, Riser - UL1666 and CSA FT-4 and Meets IEEE 802.3af and IEEE 802.3at for PoE applications, CMP Rated |
Application | Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 155 Mb/s ATM, 622 Mb/s ATM and Token Ring 4/16 | UPC | 074983720859 |
Packages
1 - UNIT - 1 | 305 - UNIT - (305) |