![panpur5c04buf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274280060.jpg?preset=medium)
PANDUIT 1000 ft 24AWG TX5e Category 5e U/UTP Riser Copper Cable, Blue
Description
Category 5e copper cable, 4-Pair, 24AWG, U/UTP, Blue, 1000ft Carton.The Panduit Category 5e Cabling System provides Gigabit Ethernet performance with usable bandwidth beyond 100 MHz. With certified performance to the ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D standards, this system will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM- Token ring 4/16
Specifications
Brand Name | Panduit | Sub Brand | TX5e |
Item Name | Category 5e Cable | Type | U/UTP |
Wire Gauge Size | 24 AWG | Conductor Material | Other |
Length | 1000 ft | Insulation Material | Polyolefin |
Jacket Material | Flame-Retardant PVC | Jacket Color | Blue |
Number of Conductors | 4 Pair | Temperature Rating | -20 to 75 °C |
Standards | ANSI/TIA-568-C.2 Category 5e, ISO 11801 Class D, IEC 61156-5 Category 5e, NFPA 262 and CSA FT-6, UL1666 and CSA FT-4 and Meets IEEE 802.3af and IEEE 802.3at | Application | 10BASE-T, 100BASE-T Fast Ethernet, 1000BASE-T Gigabit Ethernet, 155 Mb/s ATM, 622 Mb/s ATM and Token Ring 4/16 |
UPC | 074983334124 |
Packages
1 - UNIT - 1 | 305 - UNIT - (305) |