![cab24/4ps6ft6whihubbell](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160473619.jpg?preset=medium)
HUBBELL 24/4PR FT6 Category 6 Cable UTP, White
Description
NEXTSPEED® Link-6 UTP cable is specifically designed and balanced to provide a high-performance, end-to-end system. Sweep tested to 450 MHz. Category 6 component compliant. Reverse sequential footage marking.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Type | Link | Conductor Material | Copper |
Length | 1,000 ft | Jacket Material | Low Smoke PVC |
Capacitance | 5.6 nF/100 Meters @ 1 kHz | Data Transfer Rate | 1GbE, Limited 10GbE |
Impedance | 100 Ohms Unbalanced | Temperature Rating | -20 to 50 C |
Standards | UL Verified TIA-568-C.2 | Application | Plenum |
UPC | 662620214337 |
Packages
305 - UNIT - 305 |