Abbotsford
panpup6c04blw

PANDUIT PUP6C04BL-W 23 AWG TX6™ Cat 6 U/UTP Copper Cable, Black

Price $3.0826 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:PUP6C04BL-W
Documents Documents

Description

The TX6™ Cat 6 U/UTP copper cable is constructed of 24 AWG copper conductors with FEP/HDPE insulation. The copper conductors are twisted in pairs. All four pairs are surrounded by a PVC flame-retardant jacket. The black, plenum (CMP) cable is supplied 1,000 feet (305 meters) to an easy pay-out carton.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Telecommunication Cable UPC 613056775251

Packages

305 - UNIT - (305) 3660 - UNIT - 3660
This website uses cookies to ensure you get the best experience on our website. Read more
Ok