![panpup6c04buw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/300545819.jpg?preset=medium)
PANDUIT PUP6C04BU-W 1000 ft TX6™ Category 6 U/UTP Copper Cable, Blue
Description
The TX6™ Cat 6 U/UTP copper cable is constructed of 24 AWG copper conductors with FEP/HDPE insulation. The copper conductors are twisted in pairs. All four pairs are surrounded by a PVC flame-retardant jacket. The blue, plenum (CMP) cable is supplied 1,000 feet (305 meters) to an easy pay-out carton.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Category 6 UTP Cable | Type | CMP, Plenum |
Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
Conductor Material | Copper | Length | 305 m |
Insulation Material | Polyolefin | Jacket Material | PVC |
Jacket Color | Blue | Bend Radius | 22 mm |
Number of Conductors | 4 | Outside Diameter | 5.7 mm |
Temperature Rating | -20 to 75 °C | Standards | ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, NFPA 262 and CSA FT-6, RoHS Compliant |
UPC | 613056775237 |
Packages
1 - UNIT - 1 | 305 - UNIT - (305) | 3660 - UNIT - 3660 |