Abbotsford
panpup6c04gru

PANDUIT 1000 ft 4-Pair 23AWG TX6000 High Performance Category 6 UTP Copper Cable, Green

Price $3.2871 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:PANDUIT
Manufacturer #:PUP6C04GR-U

Description

Copper cable, enhanced category 6 UTP, plenum, 4-pair, conductors are 23 AWG construction with FEP insulation, twisted in pairs, separated by an integrated pair divider, and protected by a low smoke, flame-retardant PVC jacket, green.FEATURES AND BENEFITS:• Exceeds requirements of ANSI/TIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E channel standards• Exceeds requirements of ANSI/TIA-568-C.2 and IEC 61156-5 Category 6 component standards• Meets requirements of IEEE 802.3af and IEEE 802.3at for PoE applications• Third party tested to comply with ANSI/TIA-568-C.2• Cable diameter: Riser 0.240 in. (6.1mm) nominal, Plenum 0.236 in. (5.9mm) nominal• Installation temperature range: 32°F to 122°F (0°C to 50°C)• Operating temperature range: 14°F to 140°F (-10°C to 60°C)• Characterized to 550 MHz, 300 MHz above the standard• Descending length cable markings enable easy identification of remaining cable which reduces installation time and cable scrap• Cable supplied in an easy payout EZBrake ™ reel-in-a-box

Specifications

Brand Name Panduit Sub Brand TX6000
Item Name Category 6 Cable Type U/U
Wire Gauge Size 23 AWG Conductor Material Copper
Length 1000 ft Jacket Material Low Smoke, Flame-Retardant PVC
Jacket Color Green Number of Conductors 8
Temperature Rating -35 °C to 66 °C Weight 0.025 lb/ft
Standards CMP Rated UPC 074983282227

Packages

1 - UNIT - 1 305 - UNIT - (305)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok