Abbotsford
panpur6c04grf

PANDUIT 23 AWG TX6™ Cat 6 U/UTP Riser Copper Cable, Green

Price $1.3297 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:PUR6C04GR-F

Description

The TX6™ Cat 6 U/UTP Riser copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs and separated by a cross divider. All four pairs shall be covered by a flame retardant PVC (CMR), Green jacket. Packaged 1000 ft./305m in an easy payout carton.

Specifications

Brand Name Panduit Sub Brand Pan-Net®
UPC 074983692675

Packages

305 - UNIT - (305)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok