![panpur6c04whf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324818245.jpg?preset=medium)
PANDUIT PUR6C04WH-F 1000 ft 23 AWG 4-Pair TX6 U/UTP Category 6 Copper Cable, White
Description
The TX6™ Cat 6 U/UTP Riser copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs and separated by a cross divider. All four pairs shall be covered by a flame retardant PVC (CMR), White jacket.
Specifications
Brand Name | Panduit | Sub Brand | TX6000 |
Item Name | Category 6 Cable | Type | CMR, U/UTP |
Wire Gauge Size | 23 AWG | Voltage Rating | NA V |
Conductor Material | Copper | Length | 1000 ft |
Insulation Material | Polyolefin | Jacket Material | Flame-Retardant PVC |
Jacket Color | White | Number of Conductors | 4 Pair |
Outside Diameter | NA mm | Temperature Rating | -20 to 75 °C |
Weight | 22 lb | Standards | ANSI/TIA-568-C.2 Category 6, ISO 11801 Class E, IEC 61156-5 Category 6, Meets IEEE 802.3af and IEEE 802.3at |
Application | 10BASE-T, 100BASE-T Fast Ethernet, 1000BASE-T Gigabit Ethernet over Limited Distances as Specified in the Industry 10GBASE-T Standards, 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM, Token Ring 4/16 | UPC | 074983411412 |
Packages
305 - UNIT - 305 | SKID - UNIT - (10980) |