![panpup6ahd04ylg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459095014.jpg?preset=medium)
PANDUIT 305m TX6A™ Vari-MaTriX HD Copper Cable, Yellow
Description
The TX6A™ Vari-MaTriX HD Cat 6A U/UTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP insulation. The copper conductors shall be twisted in pairs. All four pairs shall be surrounded by a metallic Vari-MaTriX tape cut into segments of varying length and covered by a flame retardant PVC (CMP), Yellow jacket. Packaged 1000 ft./305m on a reel.
Specifications
Brand Name | Panduit | Sub Brand | PanNet, TX6A™ |
Item Name | Category 6A Cable | Type | UTP |
Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
Voltage Rating | NA V | Conductor Material | Copper |
Length | 305 m | Insulation Material | FEP |
Jacket Material | PVC | Jacket Color | Yellow |
Number of Conductors | 4 | Outside Diameter | NA mm |
Temperature Rating | NA ?°F | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | Buy American Act Compliant | UPC | 613056792838 |
Packages
305 - UNIT - 305 | 2745 - UNIT - (2745) |