![panpup6am04whug](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294258191.jpg?preset=medium)
PANDUIT PUP6AM04WH-UG 1000' TX6A™ 10Gig ™ UTP Copper Cable with Advanced MaTriX Technology, White
Description
Category 6A, Advanced MaTriX, 4-pair, 23 AWG, U/UTP copper cable, Plenum (CMP) Rated, White, 1000ft/305m
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Category 6A Cable | Type | UTP |
Conductor Material | Copper | Length | 1000 ft |
Insulation Material | Fluorinated Ethylene Propylene | Jacket Material | PVC |
Jacket Color | White | Number of Conductors | 4 Pair |
Temperature Rating | -20 to 90 °C | Weight | 39.7 lb/1000 ft |
Standards | PoE, PoE+ | Application | For Indoor Use |
UPC | 074983222131 |
Packages
1 - UNIT - 1 | 305 - UNIT - 305 | 1525 - UNIT - (1525) |