Abbotsford
panpup6am04whuga

PANDUIT 1000 ft 23 AWG TX6A 10Gig UTP Copper Cable with Advanced MaTriX Technology, White

Price $4.6743 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:PANDUIT
Manufacturer #:PUP6AM04WH-UGA

Description

Copper cable, category 6A U/UTP, plenum (CMP), 4-pair, conductors are 23 AWG with FEP insulation, twisted in pairs, separated by an integrated pair divider, surrounded by an advancedmatrix tape and protected by a flame-retardant PVC jacket, white.The TX6A™ 10Gig™ UTP Copper Cable with MaTriX Technology is a component of the TX6A™ 10Gig™ Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future.Key applications include: • 10GBASE-T Ethernet • Data center I/O consolidation • Data center server virtualization • Consolidation of network interconnects • Back-bone aggregation • Parallel processing and high speed computing

Specifications

Brand Name Panduit Sub Brand Advanced MaTriX™, PanNet
Item Name Category 6a Cable Type Copper Cable
Wire Gauge Size 23 AWG Voltage Rating 8.63 V
Conductor Material Copper Length 1000 ft
Insulation Material Fluorinated Ethylene Propylene Jacket Material PVC
Jacket Color White Number of Conductors 4
Outside Diameter 7.1 mm Resistance Flame Retardant
Temperature Rating -20 to 75 °C Weight 40.9 lb/1000 ft
Standards PoE, PoE+ Application Indoor
UPC 613056142893

Packages

1 - UNIT - 1 305 - UNIT - (305)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok