![panpup6av04bug](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297650927.jpg?preset=medium)
PANDUIT PUP6AV04BU-G Category 6A Var-Matrix FT6 UTP, Blue
Description
The TX6A 10Gig UTP Copper Cable with Vari-MaTriX Technology is a component of the TX6A 10Gig Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future.Key applications include:- 10GBASE-T Ethernet- Data center I/O consolidation- Data center server virtualization- Consolidation of network interconnects- Back-bone aggregation- Parallel processing and high speed computing
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Category 6A Cable | Type | Copper Cable |
Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
Voltage Rating | 80 V | Conductor Material | Copper |
Length | 305 m | Insulation Material | FEP, PE |
Jacket Material | PVC | Bend Radius | 1 in |
Number of Conductors | 4 Pair | Color Code | Blue |
Outside Diameter | 1/4 in | Temperature Rating | -20 °C to 105 °C |
Weight | 31.2 lb/1000 ft | Standards | Exceeds the Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class E, UL Listed CMP-LP (0.7A), NFPA 262, Meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE Applications UL PoH Certified per UL4299, RoHS Compliant |
Application | For Indoor Use | UPC | 61305636809 |
Packages
305 - UNIT - 305 |