Abbotsford
panpup6xhd04bug

PANDUIT 23 AWG TX6A™ Cat 6A Copper Cable, Blue

Price $5.2991 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 305
Manufacturer:PANDUIT
Manufacturer #:PUP6XHD04BU-G

Description

The TX6A™ Cat 6A copper cable is constructed of 23 AWG copper conductors with FEP Plenum (CMP) insulation. The copper conductors shall be twisted in pairs. All four pairs shall be surrounded by a metallic alien crosstalk barrier tape and a flame retardant, plenum-rated, blue jacket.

Specifications

Brand Name Panduit Sub Brand PanNet, TX6A™
Item Name Category 6A Cable Type UTP
Wire Gauge Size 23 AWG Stranded/Solid Solid
Conductor Material Copper Insulation Material FEP
Jacket Color Blue Number of Conductors 4 Pair
Environmental Conditions Indoor Dry Unless Protected by Additional Means Standards Buy American Compliant, RoHS Compliant
UPC 613056801370

Packages

1000 - UNIT - 1000 9000 - UNIT - 9000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok