Abbotsford
cab6fiberio50125ft6

6-Fiber 50/125 OM3 Tight Buffer IO Plenum Cable FT6

Price $2.9481 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:BE0061ANU.BK

Description

Fiber Optic Cable Indoor/Outdoor Plenum

Specifications

Brand Name General Cable Item Name Fiber Optic Cable
Type Longitudinal Water Blocking Number of Fibers 6
Material PVC Color Black
Fiber Type OM3, Single Mode 9/125 Size 5 mm
Application For Indoor and Outdoor Applications UPC 663008001402

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok