Abbotsford
panfocpx06y

PANDUIT FOCPX06Y 50um OM3 6 Fiber Opti-Core Gel-Free Fiber Optic Indoor-Outdoor Central Tube Cable, Plenum (OFNP), 250um Fibers

Price $10.4906 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 500
Manufacturer:PANDUIT
Manufacturer #:FOCPX06Y
Documents Documents

Description

50um OM3 6 Fiber Indoor-Outdoor Central Tube Cable, Plenum (OFNP), 250um Fibers. FEATURES:- Allows installation using loose tube cable methods within buildings and outdoor environments for transitional aerial and duct applications, and in entrance facilities that require riser (OFNR) or plenum (OFNP) rated cable- Eliminates the need for building entrance transition point- All-dielectric cable construction requires no grounding or bonding- UV resistant cable sheathing meets the light absorption requirement defined by Telcordia GR-20, Issue 2 to withstand harsh outdoor environmental demands- Dry water-blocking technology allows rapid cable preparation and termination for lower termination costs and time (no messy gel required)- Sheath markings provide positive identification, quality traceability, and length verification- 250µm buffer coating protects fibers during handling and allows for ease of stripping- Opti-Core 10Gig Fiber Optic Cable is designed to support network transmission speeds up to 10 Gb/s for link lengths up to 300 meters for OM3 and up to 550 meters for OM4 with an 850nm source per IEEE 802.3ae 10 GbE standard; backward compatible for use with all 50/125µm system requirements.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Indoor/Outdoor Central Loose Tube Fiber Optic Cable Type Plenum (OFNP)
Number of Fibers 6 Color Black
Fiber Size 50/125 µm Fiber Type OM3 50 µm Multimode
Bend Radius 65 mm Tensile Strength 1335 N
Application For Inside/Outside UPC 074983007035

Packages

1640 - UNIT - (1640)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok