![panfocpz06y](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268737716.jpg?preset=medium)
PANDUIT FOCPZ06Y 50um OM4 6 Fiber Indoor-Outdoor Central Tube Cable
Description
50um OM4 6 Fiber Indoor-Outdoor Central Tube Cable, Plenum (OFNP), 250um Fibers
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Central Loose Tube Fiber Optic Cable | Type | Plenum (OFNP) |
Number of Fibers | 6 | Color | Black |
Fiber Size | 50/125 µm | Fiber Type | OM4 Multimode |
Bend Radius | 65 mm | Tensile Strength | 1335 N |
Temperature Rating | -40 to 167 °F | Application | For Inside/Outside use |
UPC | 074983206940 |
Packages
1 - UNIT - 1 | 1640 - UNIT - (1640) |