Abbotsford
panfodpx06y

PANDUIT FODPX06Y 6-Fiber 10Gig™ 50/125µm (OM3) Opti-Core® Fiber Optic Distribution Cable

Price $6.1739 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:FODPX06Y
Documents Documents

Description

Opti-Core® Fiber Optic Distribution Cable is an integral part of the Panduit end-to-end fiber optic solution, designed to support today's data needs while meeting tomorrow's ever-advancing network requirements. Opti-Core® Fiber Optic Distribution Cable is used within buildings to provide high-density connectivity and ease of installation. Applications include intra building backbones, routing between telecommunications rooms and connectorized cables in riser and plenum environments. Opti-Core® Fiber Optic Distribution Cable meets or exceeds the requirements of Telcordia GR-409 and with relevant EIA/TIA-455 series FOTPs for fiber optic cables. Opti-Core® Fiber Optic Distribution Cable features the highest quality OM3 and OM4 laser optimized fiber to support 10 Gb/s applications while maintaining compatibility with existing 50µm multimode systems. Standard singlemode and multimode distribution cable is available in fiber counts from 6 to 144 fibers. Distribution cable in 6-fiber counts in a “single jacket” designs feature 900µm tight-buffered fibers surrounded by aramid yarn strength members. Larger distribution cable (36 fibers and greater) features a “sub-unit” design that simplifies fiber identification, provides easy access and routing of the fibers and increases cable durability with a dielectric central strength member.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Distribution Cable Type Plenum (OFNP)
Number of Fibers 6 Material PVC
Color Aqua Fiber Size 50/125 µm
Fiber Type OM3 10 GbE, Multimode Bend Radius 96 mm
Tensile Strength 440 N Standards Flammability Rating: Plenum (OFNP)
Application For Indoor Use UPC 074983048311

Packages

1 - UNIT - 1 46 - UNIT - (46)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok