![panfodpz24y](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116512.jpg?preset=medium)
PANDUIT FODPZ24Y OM4 24-Fiber Indoor Distribution Cable
Description
This 24 Fiber Indoor Distribution Cable is OM4, Plenum (OFNP) rated and features 900um buffered fibers.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Distribution Cable | Type | Plenum (OFNP) |
Number of Fibers | 24 | Material | PVC |
Color | Aqua | Fiber Size | 50/125 µm |
Fiber Type | OM4 10 GbE, Multimode | Bend Radius | NA mm |
Standards | Flammability Rating: Plenum (OFNP) | Application | For Indoor Use |
UPC | 074983206575 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) |