![panfodrz06y](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298413485.jpg?preset=medium)
PANDUIT 6-Fiber Cable, OM4, Indoor, Riser, 900µm Buffered
Description
The 6 fiber indoor distribution cable is OM4, Riser (OFNR) rated and features 900µm buffered fibers.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optics Cable | Type | Bulk Fiber Optic Cable |
Number of Fibers | 6 | Material | PVC |
Color | Aqua | Fiber Size | 50/125 µm |
Fiber Type | OM4 | Bend Radius | NA In. |
Tensile Strength | 440 N | Application | Indoor Applications |
UPC | 074983206346 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) |