Abbotsford
panfodrz12y

PANDUIT 50um OM4 12-Fiber Opti-Core® Fiber Optic Indoor Distribution Cable

Price $14.6132 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:FODRZ12Y
Documents Documents

Description

50um OM4 12 Fiber Indoor Distribution Cable, Riser (OFNR), 900um Buffered Fibers.Opti-Core® Fiber Optic Distribution Cable is an integral part of the Panduit end-to-end fiber optic solution, designed to support today's data needs while meeting tomorrow's ever-advancing network requirements. This cable is used within buildings to provide high-density connectivity and ease of installation. Applications include intra building backbones, routing between telecommunications rooms and connectorized cables in riser and plenum environments. Opti-Core® Fiber Optic Distribution Cable features the highest quality singlemode, OM3, OM4 and OM5 laser optimized fiber. Distribution cable in 6, 12, and 24-fiber counts in a “single jacket” designs feature 900µm tight-buffered fibers surrounded by aramid yarn strength members. Larger distribution cable (48 fibers and greater) features a “sub-unit” design that simplifies fiber identification, provides easy access and routing of the fibers and increases cable durability with a dielectric central strength member

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Type Bulk Fiber Optic Cable Number of Fibers 12
Color Aqua Fiber Size 50/125?m
Fiber Type OM4 Bend Radius NA mm
Application Inside UPC 074983206360

Packages

150 - UNIT - (150)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok