Abbotsford
panfokrz12

PANDUIT FOKRZ12 12-Fiber OM4 Plenum OFNR Opti-Core Fiber Optic Indoor/Outdoor All-Dielectric Cable with Tight Buffered Fibers

Price $16.0952 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 1000
Manufacturer:PANDUIT
Manufacturer #:FOKRZ12

Description

Panduit Opti-Core Indoor/Outdoor All-Dielectric Cable with tight buffered fibers are an integral part of the Panduit end-to-end fiber optic solution, designed to support today’s data needs while meeting tomorrow’s ever-advancing network requirements. This cable provides water blocking technology, high density, and easy installation in transitional aerial and duct applications and entrance facilities, and the 900µm tight-buffered fibers provides easy connectorization. The tight-buffered fibers surrounded by aramid yarn strength members combine usability indoors and out. Cables with greater than 24 fibers feature a sub-unit design that simplifies fiber identification, provides easy access and routing of the fibers. It also increases cable durability with a dielectric central strength member. Opti-Core Fiber Optic Indoor/Outdoor Riser (OFNR) and Plenum (OFNP) Rated All-Dielectric Cable with tight buffered fibers are tested in accordance withTelcordia GR-20, Issue 2, GR-409 and with relevant EIA/TIA-455 series FOTPs for fiber optic cable. All multimode and singlemode cable is available in 2, 4, 6, 8, 12, and 24-fiber counts as a “non-subunitized” design and in 36, 48, 72, and 96-fiber counts (144 for Riser) as a “sub-unitized” design. All Opti-Core® fiber cable is RoHS compliant.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optic Cable Type Tight Buffer, Unarmored, Plenum
Number of Fibers 12 Color Black
Fiber Size 50/125 µm Fiber Type OM4 10 GbE, Multimode
Bend Radius 71.1 mm Maximum Load Capacity 150 lb Installation
Size 0.28 in OD Temperature Rating -40 °C to 60 °C
Standards TIA/EIA-568, ANSI/ICEA S-104-696, UL-1666, NFPA 262, RoHS Compliant, ANSI/ICEA S-83-596, CSA 22.2, Telcordia GR-409, Telcordia GR-20 Application For Indoor/Outdoor use
UPC 074983839353

Packages

1 - UNIT - 1 1640 - UNIT - (1640)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok