Abbotsford
panfolpz24

PANDUIT 24 Fiber Cable, OM4, Indoor/Outdoor Armored TB, Plenum, 900um Buffered

Price $44.3931 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:FOLPZ24
Documents Documents

Description

The 24 fiber indoor/outdoor armored armored tight buffered cable is OM4, Plenum (OFCP) rated and features 900um buffered fibers.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optic Cable Type Armored TB, Buffer
Cable Size 0.58 in Number of Fibers 24
Color Black Fiber Size 900 µm
Fiber Type OM4, Multimode Bend Radius 5.8 in Long Term, 11.6 in Installation
Attenuation 3 dB/km at 850 nm, 1 dB/km at 1300 nm Weight 131 lb/1000 ft
Tensile Strength 150 lb Installation, 45 lb Long-Term Temperature Rating -40 to 176 °F
Environmental Conditions Indoor/Outdoor, -40 to 176 °F Storage Temperature Standards TIA/EIA-568, ANSI/ICEA S-104-696, UL-1666, NFPA 262, ROHS Compliant, ANSI/ICEA S-83-596, CSA 22.2, Telcordia GR-409, Telcordia GR-20, Plenum Rated
Application For Inter Building and Building Transition Applications Utilizing Field Installable Connectors UPC 074983843176

Packages

1 - UNIT - 1 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok