Abbotsford
panfscp906y

PANDUIT 6-Fiber 250µm OS2 Opti-Core® Gel-Free Indoor/Outdoor All-Dielectric Cable

Price $9.8517 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:FSCP906Y
Documents Documents

Description

Opti-Core® Gel-Free Indoor/Outdoor Cable is an integral part of the Panduit end-to-end fiber optic solution, designed to support today’s data needs while meeting tomorrow’s ever-advancing network requirements. This riser rated or plenum rated cable provides UV resistance, water-blocking, high density and easy installation in transitional aerial and duct applications, and entrance facilities. Opti-Core® Gel-Free Indoor/Outdoor Cable is tested in accordance with Telcordia GR-20, Issue 2, GR-409 and with relevant EIA/TIA-455 series FOTPs for fiber optic cables. Opti-Core® 10Gig Gel-Free Indoor/Outdoor Cable features the highest quality OM3 and OM4 laser optimized fiber to support 10 Gb/s applications while maintaining compatibility with existing 50µm multimode systems. Standard RoHS multimode and singlemode indoor/outdoor cables are available in 4, 6, and 12-fiber counts in a “central loose tube” design and in 24, 36, 48, 72, 96, and 144-fiber counts in a “stranded loose tube” design.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Indoor/Outdoor Central Loose Tube Fiber Optic Cable Type Plenum (OFNP)
Number of Fibers 6 Color Black
Fiber Size 9/125 µm Fiber Type OS2 Singlemode
Bend Radius NA mm Temperature Rating -40 to 167 °F
Standards RoHS Compliant Application Inside/outside
UPC 074983004508

Packages

305 - UNIT - 305 1640 - UNIT - (1640)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok